Safety Glasses in Smoke Lens
Crossfire Safety Glasses in Smoke Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable wired temples for custom fit
- Hard coat polycarbonate lens protects against scratches
- Rubber nosepiece for all day comfort
- Complies with ANSI Z87.1 standards
- Provides 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Outdoor
- CE Approved:
- No
- Collection:
- Crossfire
- Glasses Frame Color:
- Crystal Black
- Glasses Lens Color:
- Smoke
- Height:
- 1-1/2 in
- Length:
- 5-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.059 lb
- Width:
- 2 in