Woodland Camo Frame in Smoke
Sniper Woodland Camo Frame in Smoke
Frequently Purchased Together
Product Details
- Complies with ANSI Z87.1 standards
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Sniper
- Color Finish Name:
- Woodland Brown Camo, Smoke
- Glasses Frame Color:
- Woodland Brown Camo
- Glasses Lens Color:
- Smoke
- Height:
- 1-1/2 in
- Length:
- 4-1/2 in
- Material:
- Rubber, Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.05 lb
- Width:
- 4-1/2 in