TALON BLK/SMK
TALON BLK/SMK
Product Details
Product Details
- Vented Rubber Nosepiece for comfort and breathability
- Rubber Insert Temple Grips for a snug fit
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Color Finish Name:
- Matte Black
- Glasses Lens Color:
- Smoke
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.0625 lb
- Width:
- 4-1/2 in