DESCRIPTION

3/4 in. SDR 11 IPS Plastic Pressure Gas Pipe

PEI11MF

Length:

SPECIFICATIONS

Application
Gas
End Connection 1
IPS
End Connection 2
IPS
Length
500 ft
Material
Plastic
Material Type
MDPE
Pipe Tubing Size
3/4 in
Schedule Class
SDR 11

Starting at
Call for Pricing
  • QUANTITY