Crown Battery

120AH 12V Deep Cycle Battery

Part #CD12115  |  Manufacturer Part #D12115

Battery Size:

120AH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Model: 27DC115 with standard terminal
  • Case material: polypropylene
  • Battery: Flooded/wet lead-acid battery
  • Dimensions: 12-63/100" x 6-3/4" x 8-1/2"
  • Voltage: 12
  • Case to cover method: heat seal

Specifications

Battery Size: [120AH, 12V]

CE Approved: No

Height: 6-81/100 in

Length: 12-47/50 in

Smart Home Enabled: No

UL Listed: No

Width: 9-19/50 in