DESCRIPTION

  • Float LWCO optional
  • Internal draft diverter
  • Non-combustible base
  • Probe style LWCO standard

Crown Boiler 4 Sec Natural Gas Electronic Ignition Steam Boiler

CBSI103EN

Input MBH :

SPECIFICATIONS

AFUE
82.00
BTU
103000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
40-7/16 in
Ignition System
Electronic Ignition
Material
Metal
Supply Pipe Connection
2 in
Width
16 in

Starting at
Call for Pricing
  • QUANTITY