Aruba 4 Series Commercial and Residential Gas Boiler 70 MBH Natural Gas

Part #CAWR070ENST2PSU  |  Item #4467859  |  Manufacturer Part #AWR070ENST2PSU

Call for Pricing EACH

Input MBH :

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Residential]

BTU: 70000

BTU Heat Rating: 146000 Btu/h

Boiler Type: Gas

CEC Compliant: Not for Sale in CA

Collection: Aruba 4 Series

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 39-1/2 in

Ignition System: Electronic Ignition

Input MBH : 70 MBH

Length: 31-1/2 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

Width: 15 in