• Cart

DESCRIPTION

Crown Boiler Aruba 4 Series Cast Iron Natural Gas Boiler with Electronic Ignition

CAWREN

Input MBH :

SPECIFICATIONS

BTU
38000
BTU Heat Rating
32000 Btu/h
CEC Compliant
For Sale in CA
Collection
Aruba 4 Series
Depth
31-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
39-1/2 in
Input MBH
38 MBH
Material
Cast Iron
Maximum Pressure
30 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
1-1/4 in
UL Listed
No
Volts
120V
Width
9-3/4 in

Starting at
Call for Pricing
  • QUANTITY