DESCRIPTION

  • Boiler easily field convertible to left side piping
  • Built-in rear draft diverter to fit low spaces
  • Cast iron heat exchanger
  • Controls located inside jacket , easily accessible from front of boiler
  • Limited lifetime warranty

Crown Boiler Cast Iron Natural Gas Electronic Ignition Boiler Less Cast Ironrc

CAWR210ENSZ2PSU

Input MBH :

SPECIFICATIONS

BTU
210000
CEC Compliant
Not for Sale in CA
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Material
Cast Iron
Supply Pipe Connection
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS