DESCRIPTION

  • Boiler easily field convertible to left side piping
  • Built-in rear draft diverter to fit low spaces
  • Cast iron heat exchanger
  • Controls located inside jacket , easily accessible from front of boiler
  • Limited lifetime warranty
  • Literal pulls itself through wood
  • Rapidfeed tip is threaded like a wood screw

Crown Boiler Cast Iron Natural Gas Electronic Ignition Boiler Less Cast Ironrc

CAWR245ENSZ2PSU

Input MBH :

SPECIFICATIONS

BTU
245000
CEC Compliant
package
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Material
Cast Iron
Supply Pipe Connection
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS