DESCRIPTION

  • All stainless steel construction
  • Top clean out opening

Crown Boiler Mega - Stor Indirect Single Water Heater

CMS79

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Capacity
80 gal
Collection
Mega - Stor
Diameter
23-7/8 in
End Connection 1
NPT
Energy Star Compliant
No
GSA Approved
No
Height
69-1/4 in
IAPMO Listed
No
Power Source
Electric
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY