100 lb. Powdered Laundry Detergent with Color Safe Bleach
100 lb. Powdered Laundry Detergent with Color Safe Bleach
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal product for both white and colored cottons and linens
- Suitable for residential use
- Formulated with superb grease and stain removers for terrific cleaning results
- pH: less than 11.5
- 100 lbs.
- Odor: Lemon
- White powdered laundry detergent with color safe bleach
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 100 lb