1.2 oz. High Performance Laundry Detergent with Enzymes

You last purchased this on
 
Crown Chemical

ControlPaks™ 1.2 oz. High Performance Laundry Detergent with Enzymes

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crown Chemical

ControlPaks™ 1.2 oz. High Performance Laundry Detergent with Enzymes

  • Fast #
  • Part #CROCP0225012
  • Item #7485195
  • Manufacturer Part #CP02-25012
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Controlpaks low suds laundry detergent provides outstanding results on all types of fabric
  • Contains an advanced blend of builders, alkalis, anti-redeposition agents and optical brighteners for optimum results in all water conditions and soil loads. Ideal for use in most residential, institutional and light industrial laundry applications
  • High performance Laundry Detergent with Enzymes
  • Fortified with enzymes for improved stain, soil and odor removal. low sudsing. fresh lemon fragrance
  • Requires Certification

Specifications

Collection:
ControlPaks™
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Powder
Product Type:
Lemon
Size:
1.2 oz