Crown Chemical
Glimmer™ 50 lb. All Purpose Foaming Manual Detergent
Part #C83250 | Item #7483295 | Manufacturer Part #83250
Call for Pricing
Size:
50 lbHow to get it:
Product Details
- All-purpose powdered detergent for manually washing cars, trucks, buses and other types of automobiles
- Contains an effective blend of powerful surfactants which produce abundant, long-lasting suds that cut through grease, grime and road soils. Dilutes quickly in hot or warm water
- Excellent for brush and bucket cleaning, or for tunnel car washes
- Dilutes quickly in hot or warm water. Rinses freely, leaving no soapy residue
- Excellent for brush and bucket cleaning, or for tunnel car washes Gentle to the skin and safe on all vehicles surfaces
- Gentle to the skin and safe on all vehicles surfaces
- Economical to use Economical to use
Documents
Specifications
Application: Automobile
Collection: Glimmer™
EcoLogo Certified: No
Green Seal Certified: No
SCAQMD Compliant: No
Size: 50 lb
Entire Collection
-
Call for Pricing