Crown Matting
46 x 60 in. PVC Executive Chair Mat in Clear
Part #LCMGPEXNS | Item #7457403 | Manufacturer Part #CMGPEXNS
How to get it:
Product Details
- Non-studded
- Protects floors and carpet
- Clear vinyl allows carpet design and color to show through
- Uses include indoor, office areas, hotels, motels, convention centers, office buildings, restaurant offices, malls, shops, stores, residential
- Constructed of clear vinyl
- Size: 46" x 60"
Specifications
ADA Compliant: No
Color Finish: Clear
Length: 60 in
Material: Plastic
Material Type: PVC
Product Type: Chair Mat
Thickness: 0.25 in
Weight: 19
Width: 46 in