Crown® 45 x 53 in. PVC Standard Chair Mat in Clear

Part #LCMGPSTCL  |  Item #7456932  |  Manufacturer Part #CM GPSTCL

Call for Pricing

Color/Finish: Clear

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • General, for low-pile/non-padded carpet
  • Protects floors and carpet
  • Clear vinyl allows carpet design and color to show through
  • Uses include indoor, office areas, hotels, motels, convention centers, office buildings, restaurant offices, malls, shops, stores, residential
  • Constructed of clear vinyl
  • Size: 45" x 53"

Specifications

ADA Compliant: No

Collection: Crown®

Color Finish: Clear

Length: 53 in

Material: Plastic

Material Type: PVC

Product Type: Chair Mat

Thickness: 0.25 in

Weight: 16

Width: 45 in