Crown® Wonder-Pro™ 4 x 6 ft. Polypropylene Medium Traffic Wiper Entrance Mat in Black

Part #LOWWP0046  |  Item #7456510  |  Manufacturer Part #WP0046

Call for Pricing

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • As a wiper, Wonder Pro™ plays a major role in the retention of water and fine dust, so less contaminants enter the building
  • Resists fading, staining, mold and mildew
  • Scraping ability: 2/10
  • Wiping ability: 9/10
  • Crush resistance: 2/10
  • Standard limited one year warranty
  • Size: 4" x 6"
  • Color: Black
  • Thickness: 1/2"

Specifications

ADA Compliant: No

Collection: Crown® Wonder-Pro™

Color Finish: Black

Length: 6 ft

Material: Plastic

Material Type: Polypropylene

Product Type: Entrance Mat

Thickness: 0.4375 in

Weight: 15.4

Width: 4 ft