Rely-On™ 3 in. x 60 ft. Vinyl Olefin Wiper Mat in Marlin Blue

Part #LGSR0036  |  Item #7456525  |  Manufacturer Part #GSR0036

Call for Pricing

Color/Finish: Marlin Blue

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • As a wiper, Rely-On™ olefin plays a major role in the retention of water and fine dust so less contaminants enter the building
  • Small profile fits under most doors
  • Vinyl backing offers a moisture barrier that holds up to a gallon of water per square yard
  • Scraping ability: 2/10
  • Wiping ability: 7/10
  • Crush resistance: 2/10
  • Standard limited one year warranty
  • Size: 3" x 60"
  • Color: Marlin Blue
  • Thickness: 3/8"

Specifications

ADA Compliant: No

Capacity: 0.75 gal

Collection: Rely-On™

Color Finish: Marlin Blue

Length: 60 ft

Material: Plastic

Material Type: Vinyl

Product Type: Wiper Mat

Size: 12 oz

Thickness: 0.375 in

Width: 3 in