10-1/2 x 6 in. Clear Acrylic Lens

You last purchased this on
 
Crown Plastics

10-1/2 x 6 in. Clear Acrylic Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crown Plastics

10-1/2 x 6 in. Clear Acrylic Lens

  • Fast #
  • Part #C84203CL
  • Item #7238831
  • Manufacturer Part #84203-CL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for commercial and residential pendant, canopy, and wall applications
  • Requires Certification

Specifications

Application:
Industrial Trade
Color Finish Category:
Clear
Color Finish Name:
Clear
ETL Listed:
No
Glass Type:
Clear Acrylic
Height:
4-1/100 in
Length:
10-1/2 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes
Width:
6 in