12 in. Lipped Ribbed Acrylic Cylinder Shade in Clear
12 in. Lipped Ribbed Acrylic Cylinder Shade in Clear
Frequently Purchased Together
Product Details
- Neckless opening
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 12 in
- ETL Listed:
- No
- Glass Type:
- Clear Acrylic
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes