DESCRIPTION

  • Screw neck opening

Crown Plastics 3-1/2 in. Threaded Ribbed Plastic Cylinder Shade in Clear

C15106CL3S

Manufacturer Part #: 15106-CL-3S

Color/Finish

Clear

SPECIFICATIONS

Diameter
3-1/2 in
ETL Listed
No
Glass Type
Clear Plastic
Height
6-3/25 in
Inside Diameter
2-81/100 in
Outside Diameter
3-6/25 in
Type
C15106CL3S
UL Listed
Yes

Print