16 x 36 in. Standard Gauge Snap Lock Furnace Pipe

You last purchased this on
 
Crown Products

16 x 36 in. Standard Gauge Snap Lock Furnace Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crown Products

16 x 36 in. Standard Gauge Snap Lock Furnace Pipe

  • Fast #
  • Part #CR1011636
  • Item #99496
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Also available in aluminum and stainless steel
  • Fabricated from galvanized steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
16 in
Gauge (metal):
30 ga
Length:
3 ft
Material:
Steel
Vent Duct Shape:
Round