DESCRIPTION

  • Features 3" straight away on rectangular end, flat on one side and fabricated from 30 gauge galvanized steel

Crown Products 3-1/4 x 10 in. Transitional Range Hood

CR23231410

Diameter:

SPECIFICATIONS

Depth
3-1/4 in
Diameter
6 in
Material
Galvanized Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY