36 x 120 in. 28 ga Flat Sheet Metal
36 x 120 in. 28 ga Flat Sheet Metal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Gauge (metal):
- 28 ga
- Length:
- 120 in
- Material:
- Metal
- Width:
- 36 in