60 x 14 in. Standard Snap-Lock Furnace Pipe
60 x 14 in. Standard Snap-Lock Furnace Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in aluminum and stainless steel
- Fabricated from galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 30 ga
- Length:
- 5 ft
- Material:
- Steel
- Vent Duct Shape:
- Round