9 x 60 in. Standard Gauge Snap Lock Furnace Pipe

Part #CR1019  |  Item #96904  |  Manufacturer Part #1019

Call for Pricing

Diameter:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Number 101 snaplock pipe
  • Gauges 30 ga -24 ga with Reeves snaplock longitudinal seam

Documents

Specifications

Diameter: 9 in

Duct Shape: Round

Gauge: 30

Length: 5 ft

Material: Galvanized Steel