24-7/8 in. Aluminum Adhesive Roller
Roll 'N Go 24-7/8 in. Aluminum Adhesive Roller
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Telescoping pole extends up to 48"
- Includes extendable pole, removable body head, 10" roller with pin, 6" roller with pin, 10" adhesive refill, and 6" adhesive refill
- Adaptable cleaning tool for multiple surfaces and locations
- The easy-tear diagonal cut tape layers help you find the edges fast, so when the sticky sheet fills up, replacement is easy as 1, 2, 3.
- You can roll it across nearly any surface to remove dust, dirt, crumbs, lint, hair and more
- Constructed from aluminum, it is both lightweight and sturdy
- The large 10" roller covers more space in a single pass, such as large floor surfaces, so you can pick up a more stuff in less time
Specifications
- Collection:
- Roll 'N Go
- Color Finish Name:
- Black, Silver
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 32 in
- Material:
- Aluminum, Plastic
- Origin:
- Global
- Product Type:
- Roller
- Weight:
- 2.25 lb
- Width:
- 7-3/4 in