22 x 20 in. 300W 5-Light Incandescent Chandelier in Sage Rose
Crystal 22 x 20 in. 300W 5-Light Incandescent Chandelier in Sage Rose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each of the wrought iron fixtures features decorative hand painted flowers in a sage and rose finish
- The high-end designer finish on this chandelier lends a contemporary feel to the whimsical collection
- The Southport collection is evocative of vintage tole fixtures
- Bring the beauty of nature into your dining room, entryway, or any other space which needs a bit of a floral whimsical accent
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- Collection:
- Crystal
- Color Finish Category:
- Reds
- Color Finish Name:
- Sage Rose
- Dimmable:
- Yes
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Luxe, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 20 in