1.5 L PET Bottle Water

Part #NIA703  |  Item #7470683  |  Manufacturer Part #703

Call for Pricing per CASE

Capacity:

1.5 L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Alpine spring water that comes directly from the Earth
  • Ensure environmental efficiency throughout the manufacturing process
  • Bottles are made from 100% recyclable PET (polyethylene terephthalate)
  • Bottled water
  • Bottle size: 1.5 L

Specifications

Capacity: 1.5 L

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Flavor: Natural

Green Seal Certified: No

Material: Plastic

Material Type: PET

Product Type: Bottle Water