100W 1-Light 17-1/2 in. Wall Sconce
Lena 100W 1-Light 17-1/2 in. Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Lena embodies a simple minimalist silhouette that is sleek and modern
- Clean lines and an unadorned design bring a timeless appeal to any interior space
Specifications
- Collection:
- Lena
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Forged
- Depth:
- 7 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- PROP 65 TEXT WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 100 W
- Width:
- 6 in