120W 2-Light Candelabra E-12 Incandescent Wall Sconce in Polished Chrome
Lena 120W 2-Light Candelabra E-12 Incandescent Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Lena
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Candelabra
- Watts:
- 120 W
- Width:
- 10 in