• Cart

DESCRIPTION

  • A striking geometric statement; the Jennings collection pairs Libby Langdons signature classic design with a modern pattern
  • Finished with a glass diffuser to soften the light, it is the perfect marriage of classic and modern
  • Stunning in Polished Nickel, the ceiling mount adds a bit of unexpected glamour to any room

Crystorama Lighting Jennings 3-Light 180W Ceiling Light

C2263

Color Finish

 

SPECIFICATIONS

Application
Residential
Ballast Type
Residential
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Jennings
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
8-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
No
Watts
60
Width
16-1/4 in

Starting at
Call for Pricing
  • QUANTITY