20 in. 6-Light Crystal Teardrop Chandelier in Polished Chrome
Calypso 20 in. 6-Light Crystal Teardrop Chandelier in Polished Chrome
Frequently Purchased Together
Product Details
- Sleek and contemporary, the Calypso Collection is decorated with cascading crystal clear smooth glass balls and teardrops that really reflect the light
- The collection's design was based on a custom chandelier created for a hip, retro restaurant, and it's perfect for any space that needs a little extra sparkle and glamour
- The sparkle of blown glass, paired with the gleam of polished chrome, give this chandeliers a modern elegance
- These versatile fixtures are stunning in a dining room or entryway, hung over a kitchen island, lighting a hallway or providing sparkle in a closet or even a little girl's bedroom
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Calypso
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Brass
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 30 in