3-Light Crystal Teardrop Mini Chandelier in Vibrant Bronze

You last purchased this on
 
Crystorama

Calypso 3-Light Crystal Teardrop Mini Chandelier in Vibrant Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crystorama

Calypso 3-Light Crystal Teardrop Mini Chandelier in Vibrant Bronze

  • Fast #
  • Part #C130VZ
  • Item #4875167
  • Manufacturer Part #130-VZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sleek and contemporary, the Calypso Collection is decorated with cascading crystal clear smooth glass balls and teardrops that really reflect the light
  • The collection's design was based on a custom chandelier created for a hip, retro restaurant, and it's perfect for any space that needs a little extra sparkle and glamour
  • The sparkle of blown glass, paired with the gleam of polished chrome, give this mini chandeliers a modern elegance
  • These versatile fixtures are stunning in a dining room or entryway, hung over a kitchen island, lighting a hallway or providing sparkle in a closet or even a little girl's bedroom
  • Requires Certification

Specifications

Application:
Residential
Ballast Type:
Residential
CSA Certified:
Yes
Collection:
Calypso
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Bronze
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Crystal
Height:
15-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
No
Watts:
60 W
Width:
12 in