60W 5-Light Candelabra E-12 Incandescent Chandelier in Polished Chrome
Cedar 60W 5-Light Candelabra E-12 Incandescent Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Finished in polished chrome, this mini chandelier provides a sleek, eye-catching look for both modern and traditional decor
- Look for all additional stunning pieces in this collection
- Inspired by traditional crystal chandeliers, the Cedar collection features an elongated metal frame with plentiful clear hand cut crystal pendants, beads, and orbs that create a lush layer of shimmer along the bottom of the design
Documents
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Cedar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 60 W
- Weight:
- 7 lb
- Width:
- 20 in