Cody 60W 6-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel

Part #C6036PNCLMWP  |  Item #7287131  |  Manufacturer Part #6036-PN-CL-MWP

$1,221.00 EACH

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Viewed from any angle at any time of day, the whimsical Cody collection never fails to delight
  • The design of this chandelier starts with swooping bands of sturdy polished nickel, arranged in spiky, wispy, arch-like patterns that call to mind wind-swept strands of freshly mown hay
  • Adding to the drama are a series of hanging, teardrop-shaped clear hand cut crystals, with unique forms that widen from top to bottom and finish with a surprising angled edge

Specifications

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Cody

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 28-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: [Modern, Transitional]

Material: [Steel, Crystal]

Number Of Lights: 6

Number of Tiers: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 20

Width: 26 in