1-Light Candelabra Base Wall Sconce in Polished Nickel

You last purchased this on
 
Crystorama

Crystal 1-Light Candelabra Base Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crystorama

Crystal 1-Light Candelabra Base Wall Sconce in Polished Nickel

  • Fast #
  • Part #C8101PN
  • Item #4874299
  • Manufacturer Part #8101-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A polished nickel base supporting a crystal pedestal is topped with crisp white linen shades; finished with an added element of a smooth crystal ball, the design is simple and refined
  • The sconce adds uncomplicated streamlined beauty to any space including a hall or entryway
  • Retro yet modern, the Paxton collection provides sophisticated beauty to any space
  • No matter where it is hung, this fixture exude retro flair
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Ballast Type:
Residential
CSA Certified:
Yes
Collection:
Crystal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Linen
Height:
17 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Steel, Crystal
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Watts:
60 W
Width:
4-1/2 in