22-1/2 in. 60W 6-Light Sphere Candelabra Chandelier in English Bronze

You last purchased this on
 
Crystorama

Crystal 22-1/2 in. 60W 6-Light Sphere Candelabra Chandelier in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crystorama

Crystal 22-1/2 in. 60W 6-Light Sphere Candelabra Chandelier in English Bronze

  • Fast #
  • Part #C9226EB
  • Item #4355124
  • Manufacturer Part #9226-EB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This sculptural, sphere-shaped wrought chandelier is finished in a english bronze, and is draped in beaded swags
  • With it's clean, contemporary styling, Solaris lights look great in any room of the home and blend with a variety of styles -- traditional, contemporary or transitional
  • Inspired by artwork at the MoMA in New York, the Solaris Collection is the perfect marriage of form and function
  • Solaris lights have been featured in farmhouses, urban lofts, industrial designs and contemporary settings
  • Requires Certification

Specifications

Application:
Residential
Ballast Type:
Residential
CSA Certified:
Yes
Collection:
Crystal
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Energy Star Compliant:
No
Glass Type:
Clear Drops
Height:
27-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Industrial
Material:
Wrought Iron
Number of Lights:
6
Power Source:
Electric
UL Listed:
Yes
Watts:
60 W
Width:
22-1/2 in