240W 4-Light Candelabra E-12 Chandelier in Olde Silver
240W 4-Light Candelabra E-12 Chandelier in Olde Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The classic timeless frame hand painted in Olde Silver is updated with a modern pendalogue clear hand cut crystal, for a whimsical elegance, making this mini chandelier sparkle with grandeur in any space
- Look for all additional stunning pieces in this collection
- Curvaceous clean lines compose a base showcasing sparkling hand cut crystal, in the Ashton Collection
Documents
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Olde Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Crystal
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 240 W
- Width:
- 16 in