Crystorama Lighting

Garland 60W 12-Light Candelabra E-12 Incandescent Chandelier in Distressed Twilight

Part #C6769DT  |  Manufacturer Part #6769-DT

Color/Finish: Distressed Twilight

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Embellished with an elegant mix of metals, the Garland Collection injects old world glamour into any room
  • Mixing of metals and styles is on trend for fashion as well as interior design
  • The Garland collection portrays this trend by blending antique yet contemporary design and showcasing a two toned foiled silver and gold base dressed with luxe hand cut oval beads
  • The best of both worlds
  • The chandelier features crystal beads hugging shapely curves, for a ornate elegance

Specifications

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Garland

Color Finish: Distressed Twilight

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal Beads

Height: 33 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Eclectic

Material: Wrought Iron

Number Of Lights: 12

Number of Tiers: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 16

Width: 30 in