60W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Antique Silver
Graham 60W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Antique Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This fixture is just as stunning when you see it from below as it is when you see it head on
- The chic interlocking circle pattern allows the intricate metalwork to really shine
- The magic of the Graham collection is how beautiful the open circle framework looks, and the light, airy feeling it evokes
- Finished in Antique Silver, this vanity light can accompany any design and be used in any room
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Graham
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 60 W
- Weight:
- 18 lb
- Width:
- 23-3/4 in