60W 3-Light Candelabra E-12 Incandescent Vanity Fixture in Black Forged
Libby Langdon 60W 3-Light Candelabra E-12 Incandescent Vanity Fixture in Black Forged
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Libby Langdon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Forged
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal White
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Weight:
- 2.6 lb
- Width:
- 23-1/4 in