60W 6-Light Candelabra E-12 Incandescent Chandelier in English Bronze with Antique Gold
Luna 60W 6-Light Candelabra E-12 Incandescent Chandelier in English Bronze with Antique Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A two toned finish of a english bronze exterior with an unexpected antique gold interior, allow these orbs to glow from within
- The industrial wrought iron orbs bring an eclectic elegance to any room of the house including a bedroom, living room, dining room, or even over a kitchen island!
- Spheres of steel intertwine to create an industrial orb chandelier, the hallmark of the Luna collection
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Luna
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze/Antique Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 60 W
- Weight:
- 4 lb
- Width:
- 27-1/2 in