60W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Silver
Luna 60W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A finish of a antique silver makes these fixtures dazzle
- The industrial wrought iron orbs bring an eclectic elegance to any room of the house including a bedroom, living room, dining room, or even over a kitchen island!
- Spheres of steel intertwine to create an industrial orb chandelier, the hallmark of the Luna collection
Documents
Specifications
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Luna
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Depth:
- 43-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 58-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Material:
- Wrought Iron
- Number of Lights:
- 9
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 60 W
- Weight:
- 40 lb
- Width:
- 48 in