Sylvan 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black Forged

Part #CSYL2281OPBF  |  Item #7460627  |  Manufacturer Part #SYL-2281-OP-BF

Call for Pricing

Color/Finish: Black Forged

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Transform your deck or porch into a warm and inviting living space
  • The Sylvan Outdoor Collection by Libby Langdon features an open, angular outer frame in a matte black forged finish, with distinct architectural lines that contrast with the elegant opal frosted interior glass shades
  • The soft and beautifully diffused light emanated by this outdoor wall mount fixture offers an unexpected design punch to any outdoor space
  • Each fixture is expertly crafted to withstand the elements while versatile enough to display indoors as well

Specifications

ADA Compliant: No

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Sylvan

Color Finish: Black Forged

Color Finish Category: Blacks

Depth: 10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Frosted

Height: 15-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Steel

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Watts: 60

Weight: 4.7

Width: 9-1/4 in