60W 2-Light Wall Sconce in Polished Nickel
Sylvan 60W 2-Light Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
- The fixture combine a base of classic angular lines with crisp shades for a grand yet airy statement
- This allows the sconce to add a bit of drama to any room without overwhelming the space
- The sleek contoured Sylvan Collection by Libby Langdon, strikes the perfect balance between traditional and modern motifs
- Finished in a polished nickel accented by a white silk shade this elegant fixture can easily be added to a variety of rooms or spaces
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Sylvan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 15-1/2 in