Crystorama Lighting

Tradcry 60W 12-Light Candelabra E-12 Incandescent Chandelier in Polished Chrome

Part #C1135CHCLMWP  |  Item #4873641  |  Manufacturer Part #1135-CH-CL-MWP

$990.50 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional crystal lighting fixtures are classic, timeless, and elegant
  • Crystorama's opulent glass arm polished chrome chandelier dressed in clear hand cut crystal is nothing short of spectacular
  • Look for all additional stunning pieces in this collection

Specifications

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Tradcry

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Crystal

Height: 26 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Glass

Number Of Lights: 12

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 30

Width: 31 in