Traditional 60W 4-Light Candelabra E-12 Base Mini Chandelier in Polished Chrome

Part #C1064CHCLMWP  |  Item #4874519  |  Manufacturer Part #1064-CH-CL-MWP

$289.04 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Traditional crystal lighting fixtures are classic, timeless, and elegant
  • Crystorama's opulent glass arm polished chrome chandelier dressed in clear hand cut crystal is nothing short of spectacular
  • Look for all additional stunning pieces in this collection

Documents

Specifications

Application: Residential

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Traditional

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Crystal

Height: 12 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Crystal

Material: Brass

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Watts: 60

Width: 15 in