This product requires certification to purchase.

100W 1-Light 13-1/4 in. Wall Sconce in Vibrant Gold

You last purchased this on
 
Crystorama

Sylvan 100W 1-Light 13-1/4 in. Wall Sconce in Vibrant Gold

  • Fast #
  • Part #C2441OPVG
  • Item #8204510
  • Manufacturer Part #2441-OP-VG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crystorama

Sylvan 100W 1-Light 13-1/4 in. Wall Sconce in Vibrant Gold

  • Fast #
  • Part #C2441OPVG
  • Item #8204510
  • Manufacturer Part #2441-OP-VG
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Libby Langdon designed Sylvan wall mount offers a simple yet sophisticated design to brighten up any space
  • The circular back plate has gracefully upward sweeping arms, complemented by a tapered glass shade
  • The Sylvan adds a touch of tailored elegance and modern styling to any interior
  • Requires Certification

Specifications

Collection:
Sylvan
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant Gold
Depth:
9-3/4 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
13-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Transitional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
PROP 65 TEXT WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and/or birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
6 in