10-3/4 in. Steel Packing Hook
10-3/4 in. Steel Packing Hook
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tempered hook for durability
- Handle of solid zinc
- Patented design
- These hooks have a spiral end and double steel shafts for added strength
- Whether you are unpacking a valve or a pump the right tools will make the job easier and faster
- C.S. Osborne has been manufacturing flexible packing hooks since the early 1900’s
Specifications
- Diameter:
- 5/16 in
- FM Approved:
- No
- Length:
- 10-5/8 in
- Material:
- Zinc, Steel
- NSF Certified:
- No
- Product Type:
- Flexible Packing Hook
- Shaft Size:
- 1/4 in
- Tool Type:
- Hook
- UL Listed:
- No
- Weight:
- 3 oz